1 gal Leak Finder
All-Purpose Leak Detector 1 gal Leak Finder
-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Functions properly in sub-zero temperatures
- Slow evaporation rate extends inspection time
- Can be used on all types of tubing, valves, cylinders, pressure tanks or other systems under oxygen pressure
- Can be used at temperatures -55 F to 160 degrees F.
- High viscosity
- Non-toxic and will not stain
Specifications
- Adaptor Material:
- ABS
- Application:
- Leak Detection
- Collection:
- All-Purpose Leak Detector
- Color:
- White
- Color Finish Name:
- Blue
- Depth:
- 2-1/4 in
- Height:
- 13 in
- Length:
- 2-1/4 in
- Material:
- Liquid
- Origin:
- Domestic
- Size:
- 1 gal
- Temperature Range:
- -50 to 200 Deg F
- Weight:
- 8.7 lb
- Width:
- 4 in