1 gal Plastic Grey Pipe Cement

Part #O30887  |  Item #285121  |  Manufacturer Part #30887

$115.93 EACH

Size:

1 gal

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Recommended for potable water, pressure pipe, conduit and DWV applications
  • For use on all schedules and classes of PVC pipe and fittings up to 6 in. diameter with interference fit
  • Recommended application temperature 40°F to 110°F / 4°C to 43°C
  • All Oatey solvent cement and primer products are certified to UL Greenguard Gold
  • Lo VOC Solvent Cement that meets California South Coast Air Quality Management District (SCAQMD) 1168/316A or BAAQMD Method 40 and various environmental requirements
  • Meets ASTM Standard D2564
  • Complies with NSF/ANSI 61 health effects requirements
  • Please refer to the Oatey Limited Warranty for warranty details

Specifications

ASTM Specifications: ASTM D-2564

Color: Grey

NSF Certified: Yes

NSF Specifications: NSF 61

Pipe Compatibility: Plastic

Size: 1 gal