DESCRIPTION

  • Available in a variety of sizes
  • Formulated for fast initial set-up at temperatures down to -5° F to 110° F and -20° C to 43° C
  • Medium-bodied clear cement for use on all schedules and classes of PVC pipe and fittings up to 6" diameter with interference fit
  • No primer needed on non-pressure DWV, where local codes permit
  • Recommended for potable water, pressure pipe and DWV

Oatey 1 pt PVC Cement in Clear

O2646S

Size:

SPECIFICATIONS

ASTM Specifications
ASTM D-2564
Application
PVC
Color Finish
Clear
NSF Certified
Yes
NSF Specifications
NSF 61
Size
16 oz

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY