10.3 oz. Silicone Caulk in White

You last purchased this on
 
Oatey®

10.3 oz. Silicone Caulk in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Oatey®

10.3 oz. Silicone Caulk in White

  • Fast #
  • Part #O30237
  • Item #225120
  • Manufacturer Part #30237
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Excellent resistance to weathering, including ozone, ultraviolet radiation and freeze/thaw conditions
  • Bonds to porcelain, ceramic marble, fiberglass and most metals
  • 100% silicone
  • Withstands temperatures from -60°F to 400°F
  • Available in clear and white sealants for high-performance sealing
  • Meets Fed Spec TT-S-00230C Class A & TT-S-001543A Class A, Mil Spec 46106A, ASTM C920, FDA Regulation No 21 CFR 1772600
  • When fully cured, recognized by USDA for use in meat and poultry plants
  • Safe for use on plastic, including permanently elastic
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-150, ASTM D-257
Application:
Sealing
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
1-3/4 in
Height:
4-1/4 in
Material:
Silicone
Origin:
Domestic
Product Type:
Caulk
Size:
10 oz
Weight:
0.8 lb
Width:
1-1/2 in