DESCRIPTION

  • Withstands temperatures from -60° F to 400° F

Oatey 10.3 oz. Silicone Caulk

O30237

Color Finish

 

SPECIFICATIONS

ASTM Specifications
ASTM D150, ASTM D257
Color Finish
White
Material
Silicone
Size
10.3 oz

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS