10 oz. Acrylic Latex Tub & Tile Caulk in White
10 oz. Acrylic Latex Tub & Tile Caulk in White
Frequently Purchased Together
Product Details
- Fills and seals crack and joints
- For caulking around showers, tubs, lavatories and sinks
- White, flexible, latex sealant
- Can be used to reset loose tiles
- Cleans up with soap and water
Documents
Specifications
- Application:
- Sealing, Tile
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1-1/2 in
- Height:
- 4-1/4 in
- Material:
- Plastic
- Material Type:
- Acrylic Latex
- Origin:
- Domestic
- Product Type:
- Caulk
- Size:
- 10 oz
- Weight:
- 1.1 lb
- Width:
- 1-1/2 in