DESCRIPTION

  • Bonds to porcelain, ceramic marble, fiberglass and most metals
  • Remains permanently elastic
  • When fully cured, recognized by USDA for use in meat and poultry plants
  • Withstands temperatures from -60° F to 400° F

Oatey 100% Silicone Caulk Clear

O30236

Size:

10.30 oz

SPECIFICATIONS

ASTM Specifications
ASTM C920
Color Finish
Clear
Material
Silicone
Size
10.30 oz

Starting at
$11.82
EACH
  • QUANTITY