1/2 - 3/4 in. Plastic Nail Barb Clamp in Black (Bucket of 400)

You last purchased this on
 
Oatey®

DuoFit™ 1/2 - 3/4 in. Plastic Nail Barb Clamp in Black (Bucket of 400)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Oatey®

DuoFit™ 1/2 - 3/4 in. Plastic Nail Barb Clamp in Black (Bucket of 400)

  • Fast #
  • Part #O34297
  • Item #4424186
  • Manufacturer Part #34297
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Move pre-loaded nail to keep pipe off stud
  • 1/2 in and 3/4 in pipe support
  • Use on copper, CPVC and PEX
  • Constructed of black polypropylene
  • For warranty product details, refer to the Oatley limited warranty document
  • Temperature range: 0° F - 160° F
  • Eliminate contact between the pipe and framing surface and insulate against sound
  • Requires Certification

Documents


Specifications

Application:
CPVC, Copper, PEX
Collection:
DuoFit™
Color Finish Category:
Blacks
Color Finish Name:
Black
FM Approved:
No
Fits Pipe Size:
1/2 in - 3/4 in
IAPMO Listed -:
Yes
Material:
Plastic
Material Type:
High Impact Polypropylene
Origin:
Domestic
Package Quantity:
Bucket of 400
Product Type:
Pipe Clamp
Temperature Range:
0 to 160 Deg F
UL Listed:
No
Weight:
8 lb