1/2 in. DWV Test Cap and Gauge
1/2 in. DWV Test Cap and Gauge
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Oatey® Quadtro® Washing Machine Outlet Boxes are available for commercial and residential applications that require supply valves and waste drain recessed into the wall.
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Depth:
- 3-1/4 in
- Fits Pipe Size:
- 1/2 in
- Height:
- 6-1/4 in
- IAPMO Listed -:
- Yes
- Supply Box Type:
- Washing Machine
- Water Hammer Arrestor Included:
- No
- Weight:
- 0.45 lb
- Width:
- 2-3/4 in