2 in. Threaded Plastic Black Shower Drain

This product has been replaced by

Oatey® Black ABS Shower Drain in Polished Stainless Steel
Oatey® 2 in. ABS Shower Drain in Polished Stainless Steel
Manufacturer Part #42261
You last purchased this on
 
Oatey®

130 Series 2 in. Threaded Plastic Black Shower Drain

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Oatey® Black ABS Shower Drain in Polished Stainless Steel
Oatey® 2 in. ABS Shower Drain in Polished Stainless Steel
Manufacturer Part #42261
Oatey®

130 Series 2 in. Threaded Plastic Black Shower Drain

  • Fast #
  • Part #O42203
  • Item #2246793
  • Manufacturer Part #42203
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Polished brass strainers have PVD lifetime finish
  • Requires Certification

Specifications

Adjustable:
Yes
Application:
Drain
Collection:
130 Series
Construction:
Non-Membrane
Drain Base Material:
Plastic
Drain Base Material Type:
ABS
Drain Grate Material:
Stainless Steel
Fits Pipe Size:
2 in
Grate Color Finish:
Black
Grate Color Finish Category:
Blacks
Grate Diameter:
4-1/4 in
Grate Shape:
Round
Height:
1-1/4 in
Material:
Plastic
Material Type:
ABS
Outlet Type:
Threaded
Size:
3 in
Weight:
0.8 lb
Width:
5-1/2 in