DESCRIPTION

  • Includes a non-skid foam pad to absorb shock and prevent scratched and dented tub finish
  • Nests for space-saving storage
  • Offers protection against tub damage during home construction
  • Semi-flexible with deep-fluted sidewalls

Oatey 14-16 in. Bathtub Protector

O34125

Length:

SPECIFICATIONS

Depth
30 in
IsAcceptableImage
Length
60 in
Material
Plastic
Width
44 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS