1/4 in. Copper Sweat Hammer Brass Ball Valve
1/4 in. Copper Sweat Hammer Brass Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Includes preloaded nails and 2 support brackets for mounting options
- Valves comply with requirements of NSF 61, Section 9
- Round shape easier to install
- Cannot be used or sold in Maryland or Vermont
- Faceplate Dimensions: 7-3/8" diameter* #39215 and #39216
- Box Dimensions: 5" diameter, 2-7/8"D
-
Lead Law Compliant
Documents
Specifications
- Color Finish Name:
- White
- Depth:
- 11-3/4 in
- End Connection 1:
- Sweat
- End Connections:
- Sweat
- FM Approved:
- No
- Height:
- 4 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Global
- Supply Box Connection Type:
- Sweat
- Supply Box Type:
- Ice Maker
- UL Listed:
- No
- Valve Size:
- 1/4 in
- Valve Type:
- Ball Valve
- Water Hammer Arrestor Included:
- Yes
- Weight:
- 1.417 lb
- Width:
- 10-1/4 in