Quarter-Turn Viega PEX Press Ice Maker Supply Box
Square Quarter-Turn Viega PEX Press Ice Maker Supply Box
Frequently Purchased Together
Product Details
- Provides quick, safe water supply and shut off for refrigerator ice maker and water dispenser
- High impact polystyrene
- 2 support brackets
- Box Dimensions: 6"W x 6"H x 3-3/8"D
- Faceplate Dimensions: 8-1/4"W x 8-1/4"H
- Available in several box and valve configurations
- Valves comply with requirements of NSF 61, Section 9
-
Lead Law Compliant
Documents
Specifications
- Box Material:
- Polystyrene
- CARB OTC LEED Compliant:
- No
- Collection:
- Square
- Color:
- White
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 3-3/8 in
- End Connection 1:
- Press
- End Connections:
- Press
- Fire Rated:
- No
- GSA Approved:
- No
- Handle Type:
- Standard
- Height:
- 6 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- Material Type:
- High Impact Polystyrene
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Overall Box Size:
- 6 in x 6 in x 3-3/8 in
- Supply Box Connection Type:
- Viega PEX Press
- Supply Box Type:
- Ice Maker
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Size:
- 1/4 in
- Water Hammer Arrestor Included:
- No
- Weight:
- 1.05 lb
- Width:
- 6 in