DESCRIPTION

  • For testing up to 10'' head pressure
  • No solvent cement necessary

Oatey PushCap® 150-Pack Push Test Cap

O33465

Diameter:

2 in

SPECIFICATIONS

Collection
PushCap®
Color Finish
White
Color Finish Category
Whites
Diameter
2 in
Material
Plastic
Material Type
Polyethylene

Starting at
$0.58
EACH
  • QUANTITY

DOCUMENTS