DESCRIPTION

  • Oatey® Bath Tub Protector are manufactured from semi-flexible plastic to provide durable protection during construction and remodeling.

Oatey 16 in. Oval Bathtub Protector

O34070

Length:

60-7/10 in

SPECIFICATIONS

Color Finish
Black
Depth
16 in
Length
60-7/10 in
Material
Plastic
Width
44 in

Starting at
$18.1
EACH
  • QUANTITY

DOCUMENTS