16 oz. Blue Leak Finder

You last purchased this on
 
Oatey®

All-Purpose Leak Detector 16 oz. Blue Leak Finder

This product requires certification to purchase.
Brand image
You last purchased this on
 
Oatey®

All-Purpose Leak Detector 16 oz. Blue Leak Finder

  • Fast #
  • Part #O30211
  • Item #156977
  • Manufacturer Part #30211
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 6 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Functions properly in sub-zero temperatures
  • Slow evaporation rate extends inspection time
  • Can be used on all types of tubing, valves, cylinders, pressure tanks or other systems under oxygen pressure
  • Can be used at temperatures -55 F to 160 degrees F.
  • High viscosity
  • Non-toxic and will not stain
  • Requires Certification

Specifications

Adaptor Material:
ABS
Application:
Leak Detection
BAA Compliant:
No
Collection:
All-Purpose Leak Detector
Color:
Blue
Color Finish Name:
Blue
Depth:
6-1/2 in
Height:
4-1/2 in
Length:
6-1/2 in
Material:
Liquid
NSF Certified:
No
Origin:
Domestic
Size:
16 oz
Temperature Range:
-50 to 200 Deg F
Weight:
1.25 lb
Width:
2-1/4 in