DESCRIPTION

  • 4 1/4" screw-on strainer
  • Designed for use on built up shower bases of tile or marble, where a shower pan liner is used
  • Four weep holes in the drain assembly allow drainage from the pan liner
  • Low profile for tight spaces
  • The clamping ring locking bolts screw into brass inserts to prevent stripping and the keyhole slots allow it to be clamped without removing the bolts

Oatey 2- 3 in. ABS Shower Drain with Square Stainless Steel Strainer

O42238

Color Finish

 

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
Material
Plastic, Stainless Steel
Strainer Size
4-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$24.69
EACH
  • QUANTITY