2 - 3 in. Plastic White General Purpose Drain

You last purchased this on
 
Oatey®

2 - 3 in. Plastic White General Purpose Drain

This product requires certification to purchase.
Brand image
You last purchased this on
 
Oatey®

2 - 3 in. Plastic White General Purpose Drain

  • Fast #
  • Part #O43581
  • Item #928696
  • Manufacturer Part #43581
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Only 1 3/16" high for tight spaces
  • Two to three inch PVC short general purpose drain with 4" Stainless Steel screw-tite strainer
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Drain
Color Finish Name:
White
Construction:
Non-Membrane
Drain Base Material:
Plastic
Drain Base Material Type:
PVC
Drain Grate Material:
Stainless Steel
Fits Pipe Size:
2 in - 3 in
Grate Color Finish:
White
Grate Color Finish Category:
Whites
Grate Diameter:
4 in
Grate Shape:
Round
Height:
1 in
Material:
Plastic
Material Type:
PVC
Origin:
Domestic
Product Type:
PVC
Size:
3 in
Weight:
0.4 lb
Width:
5 in