DESCRIPTION

  • 4 1/4" screw-on strainer
  • Designed for use on built up shower bases of tile or marble, where a shower pan liner is used
  • Four weep holes in the drain assembly allow drainage from the pan liner
  • Low profile for tight spaces
  • The clamping ring locking bolts screw into brass inserts to prevent stripping and the keyhole slots allow it to be clamped without removing the bolts

Oatey 2- 3 in. PVC Shower Drain with Square Stainless Steel Strainer

O42237

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Material
Plastic, Stainless Steel
Strainer Size
4-1/4 in

Starting at
$19.15
EACH
  • QUANTITY