DESCRIPTION

  • 4 1/4" snap-tite strainer
  • Ideal for installations on a slab where a pan liner membrane is not required

Oatey 2 in. ABS Shower Drain with Stainless Steel Strainer

O42236

Color Finish

 

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
Drain Opening
2 in
Material
Plastic
Material Type
ABS

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY