2 in. Threaded Bronze/Brass Stainless Steel Shower Drain
140 Series 2 in. Threaded Bronze/Brass Stainless Steel Shower Drain
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- 2" Sch. 40 DWV pipe solvent welds to the drain base
- Drain body is sealed to shower base with rubber gasket and fiber slip washer
- Designed for preformed shower stall bases
- Easy to install
- For warranty product details, refer to the Oatey Limited Warranty document
- Strainers available in a variety of designer finishes
- Drain top accommodates 4-1/4" Universal Snap-Tite Strainers
Specifications
- Adjustable:
- No
- Application:
- Drain
- Collection:
- 140 Series
- Color Finish Name:
- Brass
- Construction:
- Non-Membrane
- Depth:
- 13-1/5 in
- Drain Base Material:
- Brass
- Drain Grate Material:
- Stainless Steel
- Fits Pipe Size:
- 2 in
- Grate Color Finish:
- Stainless Steel
- Grate Color Finish Category:
- Stainless Steel/Nickel Tones
- Grate Diameter:
- 4-1/4 in
- Grate Shape:
- Round
- Height:
- 5 in
- Material:
- Brass
- Origin:
- Global
- Outlet Type:
- Threaded
- Size:
- 2 in
- Weight:
- 1.287 lb
- Width:
- 9 in