2 in. Polypropylene Standard Pipe Clamp

You last purchased this on
 
Oatey®

2 in. Polypropylene Standard Pipe Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
Oatey®

2 in. Polypropylene Standard Pipe Clamp

  • Fast #
  • Part #O33946
  • Item #261212
  • Manufacturer Part #33946
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Temperature range of 0° F to 160° F
  • Minimizes the transmission of water line noise
  • Oatley® standard pipe clamp allows fast and easy installation of all types of copper tube size (CTS) and drain, waste and vent (DWV) sized piping
  • Can be used on hydronic systems
  • Ribbed design allows pipe to cool faster and expand/contract freely
  • No corrosion -- made of durable polypropylene (gray color)
  • Requires Certification

Documents


Specifications

Application:
DWV Pipe, Galvanized Pipe, Hydronic Heating Systems, Support
Color Finish Category:
Greys
Color Finish Name:
Grey
FM Approved:
No
Fits Pipe Size:
2 in
IAPMO Listed -:
Yes
ISO:
ISO 9001
Material:
Plastic
Material Type:
Polypropylene
Origin:
Global
Product Type:
Standard Pipe Clamp
Temperature Range:
0 to 160 Deg F
UL Listed:
No
Weight:
0.01 lb
cUPC Certified:
Yes