DESCRIPTION

  • Features 2 support brackets
  • Twist-connect valve replacement

Oatey 2 in. Double Washing Machine Box Compact CPVC Adapter Valve

O38670

Height:

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
Color Finish
White
Depth
3-3/8 in
Height
6-1/2 in
Material
Plastic
Material Type
Polystyrene
NSF Certified
Yes
NSF Specifications
NSF 61
Width
8 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS