DESCRIPTION

  • Allows left or right hand drain
  • Features 2 metal support brackets

Oatey 2 in. Metal Washing Machine Outlet Box with MIP

O38983

Height:

6-1/8 in

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
Color Finish
White
Depth
3-1/16 in
End Connection 1
MIP
Gauge
20
Height
6-1/8 in
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 61
Width
9 in

Starting at
$92.33
EACH
  • QUANTITY

DOCUMENTS