2 in. Threaded Plastic Stainless Steel Shower Drain

You last purchased this on
 
Oatey®

131 Series 2 in. Threaded Plastic Stainless Steel Shower Drain

This product requires certification to purchase.
Brand image
You last purchased this on
 
Oatey®

131 Series 2 in. Threaded Plastic Stainless Steel Shower Drain

  • Fast #
  • Part #O42388
  • Item #2883658
  • Manufacturer Part #42388
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Universal Snap-Tite™ strainer included
  • Available with both round and square strainer top
  • Ideal for installations on a slab where a pan liner membrane is not required
  • Requires Certification

Documents


Specifications

Adjustable:
Yes
Application:
Drain
Collection:
131 Series
Color Finish Name:
White
Construction:
Non-Membrane
Depth:
4 in
Drain Base Material:
Plastic
Drain Base Material Type:
PVC
Drain Grate Material:
Stainless Steel
Fits Pipe Size:
2 in
Grate Color Finish:
Stainless Steel
Grate Color Finish Category:
Stainless Steel/Nickel Tones
Grate Shape:
Square
Height:
3-1/4 in
Material:
Plastic
Origin:
Domestic
Outlet Type:
Threaded
Size:
3 in
Weight:
0.6 lb
Width:
3-3/4 in