DESCRIPTION

  • Horizontal mounting slots accommodate urinals with 3 1/2" to 7" mount centers
  • Kit includes all bolts, nuts, washers and gaskets

Oatey 2 in. PVC Horizontal Adjustable Urinal Flange Kit

O43541

Fitting Sizes:

2 in

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Diameter
2 in
Fits Pipe Size
3-1/2 in
Fitting Size 1
2 in
Fitting Sizes
2 in
Material
Plastic
Material Type
PVC

Starting at
$18.11
EACH
  • QUANTITY

DOCUMENTS