DESCRIPTION

  • Non-fading collar material

Oatey 2 in. Rain Collar Roof Flashing

O14135

Fits Pipe Size:

2 in

SPECIFICATIONS

Color Finish
Black
Fits Pipe Size
2 in
Material
Rubber

Starting at
$3.23
EACH
  • QUANTITY