2 in. Rain Collar Roof Flashing

You last purchased this on
 
Oatey®

No-Calk® 2 in. Rain Collar Roof Flashing

This product requires certification to purchase.
Brand image
You last purchased this on
 
Oatey®

No-Calk® 2 in. Rain Collar Roof Flashing

  • Fast #
  • Part #O14135
  • Item #928683
  • Manufacturer Part #14135
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Do not use petroleum based products on rubber collars
  • Use as a protective water shield (slides over existing flashing
  • Non-fading collar material
  • Requires Certification

Specifications

Collection:
No-Calk®
Color:
Black
Color Finish Name:
Black
Depth:
4-1/4 in
Height:
1-1/2 in
Material:
Rubber
Origin:
Domestic
Pipe Diameter:
2 in
Roof Flashing Material:
Rubber
Roof Flashing Size:
2 in
Size:
2 in
Weight:
0.1 lb
Width:
4 in