2 in. Threaded Plastic White Shower Drain
2 in. Threaded Plastic White Shower Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Drain is fixed to the drain pipe from above the shower base
- Ideal for slab construction
- Designed for use with all preformed shower stall bases
- Can be used with 1-1/2 In Schedule 40 DWV pipe and 1-1/2 In or 2 In Copper DWV pipe when caulking gasket is replaced
- Drain top accommodates 4-¼ In Universal Snap-Tite Strainers
- Strainers available in a variety of designer finishes
- 2” Schedule 40 DWV pipe is secured with a mechanically compressed gasket that does not require caulking
- Drain body is sealed to the shower base with a fiber and rubber washer
- Includes drain tightening wrench
Specifications
- Adjustable:
- No
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- ABS
- Fits Pipe Size:
- 2 in
- Grate Color Finish:
- White
- Grate Color Finish Category:
- Whites
- Grate Shape:
- Round
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- ABS
- Origin:
- Global
- Outlet Type:
- Threaded
- Trap Primer Connection:
- No
- Weight:
- 0.45 lb