DESCRIPTION

  • Polished brass strainers have PVD lifetime finish

Oatey 2 x 3 in. Drain with Round Stainless Steel Snap Strainer

O42203

Color Finish

 

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
Diameter
3 in
Drain Opening
2 in
Material
Plastic
Material Type
ABS

Starting at
$20.49
EACH
  • QUANTITY