DESCRIPTION

  • Allows above-ground placement of water heaters
  • Easy to install
  • Legs are cross braced to prevent tipping
  • Meets requirements of Southern Building Code
  • Will not rust or corrode

Oatey 21 x 18 in. Water Heater Stand

O34057

Material:

SPECIFICATIONS

Height
18 in
Length
21 in
Material
Galvanized Steel
Width
21 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY