DESCRIPTION

  • ASTM Specifications: ASTM D-2235
  • Formulated especially for the hot, arid climates in the Western states
  • Medium-bodied black cement for use on all schedules and classes of ABS pipe and fittings up to 6" diameter with interference fit
  • Recommended application temperature 40°F to 110°F/ 4°C to 43°C

Oatey 24-Pack ABS Special Cement

O30918

Size:

SPECIFICATIONS

ASTM Specifications
ASTM D-2235
Application
ABS
Color Finish
Black
NSF Certified
Yes
NSF Specifications
NSF 61
Size
16 oz

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY