5/8 x 26 in. Steel Bar
5/8 x 26 in. Steel Bar
Frequently Purchased Together
Product Details
- Eliminates noise from improperly secured pipes
- Pre-drilled holes for easy screw installation
- Oatey® Hyco Bar is ideal for bracing pipe across a stud.
Documents
Specifications
- Application:
- Support
- Coating:
- Galvanized
- Color Finish Category:
- Greys
- Color Finish Name:
- Galvanized
- Depth:
- 20 in
- FM Approved:
- No
- Fits Pipe Size:
- 5/8 in
- Gauge (metal):
- 14 ga
- IAPMO Listed -:
- No
- Length:
- 26 in
- Material:
- Steel
- Origin:
- Domestic
- Product Type:
- Bar
- Size:
- 5/8 in x 26 in
- UL Listed:
- No
- Weight:
- 0.3 lb
- Width:
- 1 in