Quarter-Turn F1960 Connection PEX Washing Machine Supply Box
Ox Box™ Quarter-Turn F1960 Connection PEX Washing Machine Supply Box
Frequently Purchased Together
Product Details
- Includes 2 support brackets, 1 condensate line connector, 1 red valve clip, 1 blue valve clip, 1 drain plug and 2 valves installed or uninstalled
- Contractor pack
- For use with commercial and residential washing machine applications
- Hammer arrestors not included
Documents
Specifications
- ASTM:
- ASTM F-1960
- Box Material:
- Plastic
- CARB OTC LEED Compliant:
- No
- Collection:
- Ox Box™
- Color:
- White
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 3-3/4 in
- End Connection 1:
- Barbed
- End Connections:
- Barbed
- Fire Rated:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Handle Type:
- Standard
- Height:
- 7 in
- IAPMO Listed -:
- Yes
- Material:
- Plastic
- NSF Certified:
- No
- Origin:
- Global
- Overall Box Size:
- 12 in x 8-1/2 in x 3-7/10 in
- Supply Box Connection Type:
- F1960 PEX
- Supply Box Type:
- Washing Machine
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Size:
- 3/4 in
- Water Hammer Arrestor Included:
- No
- Weight:
- 2.8 lb
- Width:
- 8-7/8 in