Washing Machine Copper Connection Supply Box with Hammer Arrestor
2x4™ Washing Machine Copper Connection Supply Box with Hammer Arrestor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Knockout drain caps
- Direct stud mount capability
- Mount for condensate line
- Box, Faceplate, and Brackets made from PVC
- Two support brackets and direct stud mounts for easy mounting
- Snap-on faceplate frame accommodates up to 1" drywall
Specifications
- Box Material:
- Plastic
- CARB OTC LEED Compliant:
- No
- Collection:
- 2x4™
- Color Finish Name:
- White
- FM Approved:
- No
- Fire Rated:
- No
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Origin:
- Global
- Overall Box Size:
- 12 in x 8-1/2 in x 3-7/10 in
- Supply Box Connection Type:
- Copper
- Supply Box Type:
- Washing Machine
- UL Listed:
- No
- Water Hammer Arrestor Included:
- No