Wax Ring with Horn for 3 or 4 in. Waste Lines
Wax Ring with Horn for 3 or 4 in. Waste Lines
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Will not dry out, harden or deteriorate
- Standard size ring with horn
- For setting any floor type closet bowl
- For warranty product details, refer to the Oatey Limited Warranty document
- Meets federal spec TT-P-1536A
- Provides a permanent seal impervious to vermin, odors, gases and acids
Documents
Specifications
- Application:
- Gaskets
- Brand Model Compatibility:
- For 3 in. and 4 in. Waste Lines
- Extra Wax:
- No
- Hardware Included:
- No
- Height:
- 2 in
- Material:
- Petroleum Wax
- Origin:
- Domestic
- Product Type:
- Sleeve
- Size:
- 3 in - 4 in
- Weight:
- 3.1 lb
- Width:
- 6 in
- With Horn:
- No