DESCRIPTION

  • Built-in catch teeth prevents the test cap from falling down into the DWV line
  • Fits inside of 4" or over 3" Schedule 40 DWV pipe
  • Four mounting slots for closet bolts and four countersunk holes for secure attachment to the floor
  • Includes test cap that removes by tapping on hammer icons, breaks out in one piece

Oatey Easy Tap™ 3 in. ABS Easy IPT Tap on Pipe Closet Flange with Metal Rough-In

O43558

Fits Pipe Size:

4 in

SPECIFICATIONS

ASTM Specifications
ASTM D-2661
Collection
Easy Tap™
Color Finish
Black
Diameter
4 in
Fits Pipe Size
4 in
Height
3 in
IAPMO Listed
Yes
Material
Plastic

Starting at
$13.1
EACH
  • QUANTITY