3 in. Spigot PVC Floor Sink
3 in. Spigot PVC Floor Sink
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Schedule 40 PVC
- Available in 2 in, 3 in, and 4 in
- Used for general service drainage in applications such as, commercial kitchens and hospitals
- For warranty product details, refer to the Oatey limited warranty document
- Large sink opening is great for single or multiple indirect drain terminations
- Allows easy access for cleaning and debris removal
Documents
Specifications
- Application:
- Commercial, Commercial Kitchen, Drainage, Hospital
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Opening:
- 3 in
- End Connection 1:
- Spigot
- End Connections:
- Spigot
- Fits Pipe Size:
- 3 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- PVC
- Origin:
- Domestic
- Shape:
- Square
- Sink Bowl Size:
- 9-11/50 in x 9-11/50 in
- Sink Material:
- PVC
- Sink Size, Overall:
- 12 in x 12 in