DESCRIPTION

  • Each valve individually tested
  • For use as a secondary vent
  • Opens/closes as needed by building's plumbing system
  • Protective rubber sleeve provides grip for installation and keeps valve free from debris
  • Rated 160 DFU’s for venting DWV 4” and smaller
  • Screening on air inlets to guard the seal
  • Use as an air inlet source

Oatey Sure-Vent® 3 in. Vent Air Admittance Valve

O39220

Fits Pipe Size:

SPECIFICATIONS

ANSI Specifications
ANSI 1051
ASSE Standards
ASSE 1050, ASSE 1051
Collection
Sure-Vent®
Color Finish
White
Fits Pipe Size
2 in
Height
6-7/100 in
Material
Plastic
Material Type
PVC
NSF Certified
Yes
NSF Specifications
NSF 14
Width
3-1/2 in

Starting at
Call for Pricing
  • QUANTITY