3 in,4 in. Solvent Weld SDR 40 PVC Flange in White

You last purchased this on
 
Oatey®

3 in,4 in. Solvent Weld SDR 40 PVC Flange in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Oatey®

3 in,4 in. Solvent Weld SDR 40 PVC Flange in White

  • Fast #
  • Part #O43804
  • Item #2246988
  • Manufacturer Part #43804
3.6 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • 1.42" offset allows a margin of error for drain pipe/flange alignment; Durable metal plastic, 6 mounting locations
  • Metal ring can be rotated to allow precise alignment of bolts and screws
  • Solvent welds inside of 4" or over 3" PVC Sch. 40 DWV pipe
  • For warranty product details, refer to the Oatey Limited Warranty document
  • UPC and ASTM D2665 listed
  • 6 screw holes to secure flange to the floor
  • Requires Certification

Specifications

ASTM:
ASTM D-2665
Clean Bagged:
No
Color Finish Category:
Whites
Color Finish Name:
White
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Solvent Weld
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Flange
Flange Type:
Closet
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Schedule Class:
40