DESCRIPTION

  • Gasket expands to fit service weight, heavy weight and no hub
  • Installs easily without tools
  • No need to tear up existing floor
  • Replaces broken cast iron closet flanges
  • Smooth unrestricted flow design

Oatey Twist-N-Set® 3 PVC Closet Flange

O43654

Diameter:

3 in

SPECIFICATIONS

Collection
Twist-N-Set®
Color Finish
White
Color Finish Category
Whites
Diameter
3 in
Material
Plastic

Starting at
$21.49
EACH
  • QUANTITY

DOCUMENTS