3 x 3 x 2 in. Solvent Weld Plastic Reducing Saddle Tee

You last purchased this on
 
Oatey®

3 x 3 x 2 in. Solvent Weld Plastic Reducing Saddle Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
Oatey®

3 x 3 x 2 in. Solvent Weld Plastic Reducing Saddle Tee

  • Fast #
  • Part #O43789
  • Item #928665
  • Manufacturer Part #43789
3.5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Saddle is solvent welded to the existing line and secured with metal V-bolts, washers and nuts provided in the kit
  • The tee accepts the incoming line inside the socket, or joins with a SCH 40 DWV fitting
  • For tapping into a 3" or 4" SCH 40 DWV line
  • Requires Certification

Documents


Specifications

Application:
Cast Iron Pipe, Residential
Clean Bagged:
No
Color Finish Category:
Whites
Color Finish Name:
White
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connection 3:
Socket Weld
End Connections:
Solvent Weld
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Size 3:
2 in
Fitting Sizes:
3 in x 3 in x 2 in
Fitting Type:
Saddle
IAPMO Listed -:
No
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Origin:
Domestic
Pressure - High:
10
Schedule Class:
40