DESCRIPTION

  • The metal ring provides added strength and cracking resistance to the flange and can be rotated to allow precise alignment of bolts and screws

Oatey 3 x 4 in. ABS Closet Flange with Metal Ring

O43514

Color Finish

 

SPECIFICATIONS

ASTM Specifications
ASTM D2661
Color Finish
Black
Fits Pipe Size
3 In - 4 In
Material
Plastic
Material Type
ABS

Starting at
$6.73
EACH
  • QUANTITY