DESCRIPTION

  • Four mounting slots and four countersunk holes for secure attachment to the floor

Oatey 3 x 4 in. PVC Closet Flange Less Test Cap

O43503

Fitting Sizes:

3 in x 4 in

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Diameter
3 in
Fitting Size 1
3 in
Fitting Size 2
4 in
Fitting Sizes
3 in x 4 in
Material
Plastic
Material Type
PVC

Starting at
$3.96
EACH
  • QUANTITY