32 oz Plastic Grey Pipe Cement
32 oz Plastic Grey Pipe Cement
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use on all schedules and classes of CPVC pipe and fittings up to 12 in. Diameter with interference fit
- Recommended application temperature 40°F to 110°F / 4°C to 43°C
- Recommended for for commercial hot and cold water systems up to 200°F / 93°C
- All Oatey solvent cement and primer products are certified to UL Greenguard Gold
Specifications
- ASTM:
- ASTM F-493
- Application:
- Pressure Pipe
- CARB OTC LEED Compliant:
- Yes
- Color:
- Grey
- Color Finish Name:
- Grey
- Height:
- 6 in
- IAPMO Listed -:
- Yes
- MA Approved -:
- Yes
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 110
- Minimum Temperature:
- 40
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pipe Compatibility:
- CPVC
- Product Type:
- Cement
- SCAQMD Compliant:
- Yes
- Set Time:
- Medium Set
- Size:
- 32 oz
- Type:
- O31037
- UL Listed:
- Yes
- Weight:
- 2.15 lb
- Width:
- 3-3/4 in