3/8 x 3/8 x 12 in. PEX Lavatory Supply Tube with Sleeve
3/8 x 3/8 x 12 in. PEX Lavatory Supply Tube with Sleeve
Frequently Purchased Together
Product Details
- One-piece ready to use
Specifications
- ASTM:
- ASTM F-876, ASTM F-877
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- MIPT
- End Connection 2:
- Barbed
- End Connections:
- MIPT x Barbed
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- IAPMO Listed -:
- No
- Length:
- 12 in
- Material:
- Plastic
- NSF Certified:
- No
- Rigid:
- No
- Water Supply Connector Type:
- Sink