DESCRIPTION

  • Compression joint allows up to 3" of adjustment to the riser
  • No tear-out or caulking required
  • Stainless steel bolts are tightened from the finished floor

Oatey 4 in. PVC Cast Iron Closet Flange Repair

O43539

Fitting Sizes:

4 in

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Diameter
4 in
Fitting Size 1
4 in
Fitting Sizes
4 in
Material
Plastic
Material Type
PVC

Starting at
$47.39
EACH
  • QUANTITY

DOCUMENTS