4 in. Snap-in Plastic White Cleanout
4 in. Snap-in Plastic White Cleanout
Package Quantity Info:
EA: 1 IP: 1 CA: 12 PT: 192-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Clean out plug intended for use in PVC drain line applications
- Removable threaded plug allows for easy access to a drain line
- Oatley® all plastic snap-in cleanout assemblies allow easy access to the drain line for cleaning
- Can be solvent welded inside 4 in PVC Schedule 40 pipe
- Not intended for underground use
- Prevents sewer gas from escaping through piping
- Made of high-impact PVC construction
Documents
Specifications
- Adjustable:
- No
- Application:
- Residential, Schedule 40 DWV Pipe
- Cover Color Finish:
- White
- Cover Material:
- Plastic
- Cover Material Type:
- PVC
- Cover Shape:
- Round
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Fits Pipe Size:
- 4 in
- Height:
- 1-1/4 in
- IAPMO Listed -:
- No
- Origin:
- Domestic
- Outlet Type:
- Snap-in
- Plug Included:
- Yes
- Product Type:
- Cleanout
- Size:
- 4 in
- Weight:
- 0.5 lb