DESCRIPTION

  • SCH 40 DWV pipe

Oatey 4 in. Stainless Steel PVC Closet Flange Ring Less Cap

O43495

Fits Pipe Size:

3 in

SPECIFICATIONS

Diameter
4 in
End Connection 1
Flanged
Fits Pipe Size
3 in
Material
Plastic
Material Type
PVC
Schedule Class
40

Starting at
$8.51
EACH
  • QUANTITY