4 oz Plastic Grey Putty
Fix-It™ 4 oz Plastic Grey Putty
Frequently Purchased Together
Product Details
- Mixes in your hand and hardens in minutes
- Suitable for plastics, metals, fiberglass, concrete and ceramics
- Steel-filled material
- Will not shrink. Convenient multi-purpose sealing, matching and mending compound
- Non-toxic material contains no solvents
- Adheres to many materials including PVC, CPVC, ABS, wood and metal. May be drilled, tapped, filed, sanded, sealed and painted when hardened
Specifications
- Application:
- Sealing
- Collection:
- Fix-It™
- Color:
- Grey
- Color Finish Name:
- Grey
- Height:
- 8 in
- Origin:
- Domestic
- Pipe Compatibility:
- Plastic
- Product Type:
- Putty
- Size:
- 4 oz
- Type:
- Putty
- Weight:
- 0.3 lb